Beli kaca film 3m di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Film for Window Glass Graphia 001
    Mulai

    Rp699.900

    3M Film for Window Glass Graphia 001
    atribut:
    • Solar Radiation Transmittance: 0.71
    • UV Transmittance: 1% or less
    • Color: translucent
    • Width (m): 0.92
    • Length (m): 1.8
    • Thickness (mm): 0.3
    • Material: Vinyl chloride resin film
    • Solar Radiation Transmittance (%): 71
    • UV Transmittance (%): 1 or less
  2. 3M Sun Control Window Film
    Mulai

    Rp20.999.900

    3M Sun Control Window Film
    Deskripsi:
    3M™ Sun Control Window Film Ceramic Architectural Series is a clear, durable window film that controls the types of solar energy that can enter the space. Applied to interior window glass, it comes in a range of visible light options – you can choose to allow in nearly all visible light for bright, inviting interiors or darker options for glare control, while blocking harmful rays that can cause fading. Ceramic Architectural Series films use precisely formed ceramic nano-particles that maintain consistent color and appearance over time.High-tech sun controlUsing advanced nanotechnology, 3M incorporates tiny, precisely formed ceramic particles to Ceramic Series films. Though not visible to the eye – or even under a microscope – these ceramic particles are essential for absorbing and rejecting heat, helping to reduce energy bills and prevent discomfort. They help control IR light, which can be absorbed by carpets and furnishings and radiated as heat.- High Visible Light, High Clarity, Competitive Solar Heat Gain Coefficient- High visible light transmission.- Helps reduce air conditioning costs.- Stay cooler by reducing excessive heat in warmer months.- Helps prolong the life and vibrancy of fabric, furniture and carpets.
    atribut:
    • Application: Visible Light Transmitting, Heat Rejecting
    • Color: Neutral
    • Overall Length (ft): 100
    • Overall Length (m): 30.48
    • Overall Thickness (mil): 2
    • Overall Thickness (mm): 0.05
    • Product Series: Ceramic Architectural
    • Product Usage: Buildings
    • Size (ft): 60x100
  3. 3M Scotchtint Shatter Resistance Film for Figured/Frosted Glass
    Mulai

    Rp639.900

  4. 3M Energy-Saving Film for Windows That Reflects Sunlight
    Mulai

    Rp1.699.900

    3M Energy-Saving Film for Windows That Reflects Sunlight
    Deskripsi:
    By sticking a film on a flat surface such as transparent glass or frosted glass, it reflects the sun's rays in the summer to suppress the temperature rise, and in the winter it improves the efficiency of heating and saves energy.Since it is a suction type, it can be easily reattached, and even one person can easily work.It is easier to apply by letting water and air escape from the microholes in the film.For energy saving measures in summer and winter* Cannot be used for wire-reinforced glass, wire-reinforced glass, heat-reflecting or heat-absorbing glass, double or double glazing, laminated glass, special glass, and automobile glass.
    atribut:
    • Color: Transparent
    • Width (m): 0.75
    • Length (m): 0.9
    • Material: Polyester film (metal deposition)
    • Solar transmittance: 0.44
    • Thickness (mm): 0.055
    • UV Transmittance: 0.53
  5. Llumar Kaca Film Super Black
    Mulai

    Rp4.499.900

    Llumar Kaca Film Super Black
    Deskripsi:
    Llumar Solar Control Window Film merupakan salah satu tipe kaca film Llumar yang dapat menolak panas. Kaca film Llumar Solar Control Film memiliki berbagai macam tipe yg berbeda dalam penolakan panas, warna dan berbagai keunggulan lainnya. Memiliki 5 elemen unggulan, yakni Kesehatan (Healthy), Perlindungan (Protection), Kenyamanan (Comfort), Keamanan (Safety), dan Kemewahan (Luxury). Dari 5 elemen tersebut, menjelaskan kaca film Llumar melindungi dari bahaya sinar UV matahari dan mampu mereduksi hingga 16 derajat di permukaan interior. Selain itu juga melindungi orang di dalamnya dari serpihan kaca jika terjadi kecelakaan. Fungsi Solar Control Window Film: - Melindungi anda dari bahaya sinar ultra violet matahari yang dapat menyebabkan penyakit kanker kulit, karena mampu memblok Sinar Ultra Violet (UV) sampai 99.9%. - Melindungi interior mobil anda dari paparan sinar UV yang menyebabkan interior mobil kering dan pecah. - Mengurangi tinggi suhu dalam kabin kendaraan anda saat di parkir di bawah matahari ataupun saat dikendarai sehingga menghemat penggunaan bahan bakar karena sistem pendingin kendaraan yang tidak harus bekerja maksimal. - Menolak panas dan silau matahari yang mengganggu. - Memberikan kenyamanan bagi pengemudi dan penumpang lainnya didalam kendaraan. - Meningkatkan privasi bagi pengendara karena aktivitas dalam kendaraan lebih sedikit terlihat. - Mengurangi resiko berhamburnya serpihan kaca jika terjadi kecelakaan. - Meningkatkan penampilan dan kemewahan kendaraan anda. Pengukuran kinerja kaca film yang diakui oleh IWFA (International Window Film Association) untuk penolakan energi total matahari dalam spectrum matahari adalah dari Onm-2500nm. - Visible Light Transmittace: Presentase cahaya yang masuk melalui kaca film. - Visible Light Reflected: Presentase cahaya yang dipantulkan kembali oleh kaca film. - Ultraviolet Rejected: Presentase sinar ultraviolet yang ditolak oleh kaca film. - Total Solar Energi Rejected: Presentase jumlah energi matahari yang ditolak oleh kaca film.
    atribut:
    • Visible Light Reflection: 8%
    • Ultraviolet Rejected: More than 99% (wavelengths 280-380nm)
  6. TRUSCO Window Film
    50%
    Mulai

    Rp99.900

    TRUSCO Window Film
    Deskripsi:
    39
    atribut:
    • Length (m): 1.8
    • Thickness (mm): 0.065
    • Material: Polyester Film
    • Purpose of Use: Energy conservation measure of the factory, house/eye hatchery.
  7. 3M ScotchtintWindow Film
    Mulai

    Rp709.900

    3M ScotchtintWindow Film
    atribut:
    • Adhesive Strength (N/mm): 14/25
    • Color: Translucent White
    • Material: Polyester Film
    • Shielding Coefficient: 0.5
    • Tensile Strength (N/mm): 310/25
    • Visible Light Transmittance (%): 26
  8. Non Brand Glass Film Rayban
    Mulai

    Rp7.999.900

    Non Brand Glass Film Rayban
    atribut:
    • Color: Black
    • Length (mm): 30000
    • Visible Light Transmission (%): 80
    • Widht (mm): 1200
  9. 3M Window Film Frost
    Mulai

    Rp79.999.900

    3M Window Film Frost
    atribut:
    • Length (m): 30
  10. Anker Anker PowerConf C200
    Mulai

    Rp1.799.900

    Anker Anker PowerConf C200
    Deskripsi:
    Slim and lightweight design: Just 5cm square and weighing 83g, it can be installed securely on a laptop. It fits in a compact workspace and is easy to carry when traveling. 2K High Quality & Auto Focus: 2K high resolution delivers vivid images. The F2.0 bright lens and auto focus function capture clear details even in low lighting conditions. Privacy Shield: Covers the camera lens to provide privacy when not in use. High-quality audio processing: Equipped with dual microphones, noise reduction and auto gain control functions ensure clear and consistent audio transmission. Supports online meetings and classes smoothly. Customize to your liking: Use the dedicated Anker Work software to freely adjust the viewing angle up to 95°, adjust image brightness and contrast, microphone directionality, and more.*Anker Work software is only compatible with Windows 7/8/10/11 or Mac OS 10.14 or later. *Product packaging may change without notice. Please note that depending on when you purchase the product, it may be delivered in a different package. There is no difference in the product itself. *Please note that product specifications may be changed without notice.
    atribut:
    • Angle of View: 65° / 78° / 95°
    • Dimensions (mm): Approximately 55 x 51 x 41
    • Frame Rate: up to 30fps
    • Image Quality: Maximum 2560x1440
    • Input: 5V = 1A
    • Mass (g): About 83
    • Set Contents: Anker PowerConf C200, USB-C & USB-A cables, quick start guide, safety manual, 18 months warranty + 6 months (after Anker membership registration), customer support
    • Suitable Models: Windows 7 / 8 / 10 / 11 or Mac OS 10.11 or later
    • Type of Connection: USB Type-C
  11. C-Mart AC Direct Plug In Electric Screwdriver (Mesin Pengencang Baut)
    Mulai

    Rp949.900

    C-Mart AC Direct Plug In Electric Screwdriver (Mesin Pengencang Baut)
    atribut:
    • AC Voltage (V): 200 - 240
    • Output Torque (kgf/cm): 3-28
    • Bits Applicable: 6
    • No Load Speed (rpm): 900
  12. 3M Scotch Tint Frost Black SH2FRBKX A3
    Mulai

    Rp309.900

    3M Scotch Tint Frost Black SH2FRBKX A3
    atribut:
    • Adhesive Force (N/25mm): 18
    • Color: Black
    • Length (m): 0.42
    • Material: Polyester film
    • Tensile Strength (N/25mm): 329
    • Visible Light Transmittance (%): 2
    • Width (m): 0.297
  13. APC Power Cord Kit Locking C13 TO C14
    Mulai

    Rp989.900

    APC Power Cord Kit Locking C13 TO C14
    Deskripsi:
    Free up space and secure power cords between rack-mount PDUs and attached IT equipment with this exclusive easy-to-use cord retention method. While these cords will ... Includes: 3 Left-angle jumper cords, 3 Right-angle jumper cords
    atribut:
    • Maximum Total Current Draw: 10
    • Maximum Input Current (A): 10
    • Maximum Line Current (A): 10
    • Approvals: CCC, PSE, VDE
    • Maximum Height (mm): 240
    • Operating Elevation (m): 0-3000
    • Operating Relative Humidity: 20 - 80 %
    • Operating Temperature (°C): 0 to 70
    • Reach: REACH: Contains No SVHCs
    • RoHS: Compliant
    • Storage Elevation (m): 0-15000
    • Storage Relative Humidity: 20 - 80 %
    • Storage Temperature (°C): -25 to 75
  14. Non Brand Stiker Kaca
    Mulai

    Rp3.599.900

    Non Brand Stiker Kaca
    Deskripsi:
    Stiker dekoratif yang ditempelkan pada kaca untuk memberikan efek buram atau membatasi pandangan.
    atribut:
    • Material: Poliester blur
    • Finishing: Blur polos
    • Width (mm): 1500
    • Length (mm): 25000
  15. American Tool Air Screwdriver
    Mulai

    Rp829.900

    American Tool Air Screwdriver
    Deskripsi:
    SpecificationCapacity: 5Air Inlet: 1/4 inchFree Speed: 9000 rpmMax Torque: 10-60ft/13.5Lbs-81N.mSound Level: 92 dB (A)Vibration: 7.1 m/s2Air Pressure: 90 PsiSquare Drive: 1/2 inchAvg air consumption: 4 CFM
    atribut:
    • Size: 6.25mm (1/4 inch)
  16. Hager Orion Plus GRP IP66/65 Enclosures (Kotak Panel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    Hager Orion Plus GRP IP66/65 Enclosures (Kotak Panel)
    Deskripsi:
    Enciosure with plain door Made of glass reinforced polyester (GRP) Colour : RAL 7035 Body made out of one piece up to height 800mm IP 65 / door closed IEC60529 insulation class : II according to IEC 61140 These enclosures feature : - Plain door equipped with one or two locks with triangular 8mm centres, located out of the sealed area, gasket directly moulded on the door. - Studs in the back of the enclosure for mounting plate fastening Options: - Key lock - Wall fixing brackets - Plain or perforated monting plate - Equipment kits for modular devices Orion GRP enclosure plain door Orion GRP enclosure plain door
    atribut:
    • Color: RAL 7035
  17. In-Lite T8 Fluorescent Light (Lampu)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp49.900

Daftar Harga kaca film 3m Terbaru October 2026
3M Film for Window Glass Graphia 001Rp699.900
3M Sun Control Window FilmRp20.999.900
3M Scotchtint Shatter Resistance Film for Figured/Frosted GlassRp639.900
3M Energy-Saving Film for Windows That Reflects SunlightRp1.699.900
Llumar Kaca Film Super BlackRp4.499.900
TRUSCO Window FilmRp99.900
3M ScotchtintWindow FilmRp709.900
Non Brand Glass Film RaybanRp7.999.900
3M Window Film FrostRp79.999.900
Anker Anker PowerConf C200Rp1.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)